missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ISO Safety Sign 'Wear Laboratory Coat,' English

Product Code. p-200003582
Click to view available options
Dimensions (L x W):
50 x 150 mm
105 x 297 mm
150 x 450 mm
200 x 600 mm
210 x 148 mm
297 x 210 mm
420 x 297 mm
Material:
Polyester
Polypropylene
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17881695

Brand: Brady™ 311373

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Safety Sign to signify that a laboratory coat must be worn.

  • Provide visual warning that laboratory coat must be worn in the area

Specifications

Alternate Part Number M/M059/EN566/PE-150X50-1
Finish Gloss
Material Polyester
Quantity 1 Sign
Size (English) 1.97 x 5.91 in.
Adhesive Type Permanent
Mounting Type Surface Mount
For Use With (Application) Facility Identification, Safety Identification
Height (English) 1.97 in.
Thickness 0.099 mm
Width (English) 5.91 in.
Temperature Range (Metric) -40°C to +110°C
Shape Rectangular
Temperature Range (English) -40°F to +230°F
Languages English
Dimensions (L x W) 50 x 150 mm
Displayed Text Wear Laboratory Coat
Product Type Safety Sign
Color White on Blue
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.