missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Safety Sign - Warning; Radioactive material or ionizing radiation
Sign compliant to ISO 7010.
Brand: Brady™ 223315
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Laminated Polyester
- For indoor and outdoor use
Specifications
Acrylic | |
Gloss | |
Global | |
Triangle | |
0.099 mm | |
43 mm |
Black on Yellow | |
Polyester | |
250/Pk. | |
-40°C to 110°C | |
50 mm |