missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO Safety Sign, Floor Marking - Disinfect Your Hands
Click to view available options
Languages:
Danish
Dutch
English
Finnish
French
German
Italian
Norwegian
Portuguese
Spanish
Swedish
Turkish
Unit Size:
Each
Description
- Sign compliant to ISO 7010
Specifications
Specifications
| Certifications/Compliance | ISO 7010; Compliant with Directive 2011/65/EU and 2015/863 |
| Alternate Part Number | M/M061/PT7/FLO-DIA350-1 |
| Grade | M061 |
| Material | Polyester |
| Quantity | 1 Ea. |
| Diameter (Metric) | 350 mm |
| Mounting Type | Surface Mount, Wall Mount |
| For Use With (Application) | Floor Marking |
| Thickness | 0.28 mm |
| Shape | Round |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction