missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ISO Safety Sign - Disinfect Surface, German

Product Code. p-200109844
Click to view available options
Dimensions (L x W):
150 x 50 mm
148 x 210 mm
210 x 297 mm
297 x 105 mm
297 x 420 mm
450 x 150 mm
600 x 200 mm
Material:
Aluminum
Laminated Polyester
Polypropylene
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30280419

Brand: Brady™ 323287

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sign to signify that the surface must be disinfected. Text is in German.

  • Sign compliant to ISO 7010

Specifications

Certifications/Compliance ISO 7010; Compliant with Directive 2011/65/EU and 2015/863
Alternate Part Number M/M062/DE454/PE-150x50-1
Finish Gloss
Grade M062
Material Laminated Polyester
Quantity 1 Ea.
Mounting Type Surface Mount, Wall Mount
For Use With (Application) Facility Identification, Safety Identification
Height (English) 1.97 in.
Height (Metric) 50 mm
Thickness 0.1 mm
Width (English) 5.91 in.
Width (Metric) 150 mm
Temperature Range (Metric) -40°C to +110°C
Shape Rectangular
Temperature Range (English) -40°F to +230°F
Languages German
Dimensions (L x W) 150 x 50 mm
Displayed Text Oberfläche desinfizieren
Product Type Personal Hygiene Sign
Color White on Blue
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.