missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ISO 7010 Sign - Wear safety footwear
Click to view available options
Unit Size:
Each
Description
- Polypropylene
- For indoor and outdoor use
Specifications
Specifications
| Certifications/Compliance | ISO 7010 |
| Alternate Part Number | PIC M008-Dia 200-PP-CRD/1 |
| Material | Polypropylene |
| Quantity | 1 Ea. |
| For Use With (Application) | Indoor and Outdoor |
| Thickness | 1.501 mm |
| Temperature Range (Metric) | -40°C to 120°C |
| Shape | Round |
| Languages | Global |
| Color | White on Blue |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction