missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ISO 7010 Sign - Warning, Crushing of hands

Product Code. 15654757
Change view
Click to view available options
Height (Metric):
87 mm
173 mm
Width (Metric):
100 mm
200 mm
Unit Size:
Each
Product Code. Height (Metric) Width (Metric) unitSize
15654757 87 mm 100 mm Each
15664757 173 mm 200 mm Each
2 options
This item is not returnable. View return policy

Product Code. 15654757

Brand: Brady™ 829875

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Prevent costly accidents with ISO 7010 safety signs for optimal impact and recognizability.

  • Polypropylene
  • For indoor and outdoor use

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC W024-Tri 100-PP-CRD/1
Material Polypropylene
Quantity 1 Ea.
For Use With (Application) Indoor and Outdoor
Height (Metric) 87 mm
Thickness 1.501 mm
Width (Metric) 100 mm
Temperature Range (Metric) -40°C to 120°C
Shape Triangular
Languages Global
Color Black on Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.