missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ISO 7010 Sign - Fire hose reel

Product Code. 15684367
Change view
Click to view available options
Height (Metric):
148 mm
200 mm
315 mm
Width (Metric):
148 mm
200 mm
315 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Width (Metric) unitSize
15684367 148 mm 148 mm Each
15694367 200 mm 200 mm Each
15614377 315 mm 315 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15684367 Supplier Brady™ Supplier No. 817046
  • ONLINE EXCLUSIVE PRICE
    £9.90
    £9.66 / Pack of 1
    Save £0.24
    2% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Prevent costly accidents with ISO 7010 safety signs for optimal impact and recognizability.

  • Polypropylene
  • For indoor and outdoor use

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC F002-148x148-PP-CRD/1
Material Polypropylene
Quantity 1 Ea.
For Use With (Application) Indoor and Outdoor
Height (Metric) 148 mm
Thickness 1.501 mm
Width (Metric) 148 mm
Temperature Range (Metric) -40°C to 120°C
Shape Square
Languages Global
Color White on Red
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.