missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ FDA-Compliant Viton Tubing
Click to view available options
Overall Length (Metric):
32 mm
61 mm
Unit Size:
Pack of 12
Description
Resistant to ozone and UV lightWon't crack, swell or hardenTranslucent yellow colorTubing comes in various formulations for almost any pumping application
- Three pre-attached tubing stops give you two sections.
- When one section of tubing fatigues, a fresh section is ready to use.
- The stops on the three-stop tubing are color-coded according to tubing ID.
- Use three-stop tubing with any of the Ismatec minicartridge pumps and pump heads.
- Minicartridges withstand pressures up to 22psi (1.5 bar).
- Ultra-smooth inner bore, excellent biocompatibility for sensitive applications.
- Non-cytotoxic, non-pyrogenic and non-hemolytic.
- Low protein binding.
- Heat-sealable, bondable, sterile-weldable and custom moldable for assemblies.
Specifications
Specifications
| Color Code | Red/Red |
| Description | 3-Stop Tubing. Ultra-smooth inner bore, excellent biocompatibility for sensitive applications, non-cytotoxic, non-pyrogenic, and non-hemolytic, low protein binding. Heat-sealable, bondable, sterile-weldable, and custom moldable for assemblies. |
| Diameter (Metric) Inner | 1.14 mm |
| Material | Viton |
| Overall Length (Metric) | 32 mm |
| For Use With (Application) | Pharmaceutical, biotech, and general-purpose lab applications. Sterile filling and processing, cell harvest and media process systems, filtration, fermentation, cell and tissue culture transport. Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications |
| Packaging Quantity | 12/Pk. |
| Resistance Properties | Resistant to ozone and UV light ΓÇö won't crack, swell, or harden. |
| Flow Rate | Max: 350mL/min |
| Color | Translucent Yellow |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction