missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ PharMed™ Ismaprene 3-stop Tubing

Ideal tubing for pharmaceutical and medical applications, including cell culture and tissue culture work, as well as foodstuffs. Ismatec™ PharMed™ Ismaprene 3-stop Tubing requires extension tubing on both suction and discharge sides.

Brand:  Ismatec™ SC0307A

Additional Details : Weight : 25.00000kg

 View more versions of this product

Product Code. 10098341

  • £135.00 / Pack of 6
Estimated Shipment: 11-07-2024
to see stock.
Add to basket

Description

Description

  • Ideal for production filtration, fermentation and bioreactor process lines.
  • Very long service-life.
  • Non-toxic and non-hemolytic.
  • Impermeable to normal light and UV-radiation
  • Appropriate for medical products and foodstuffs.
  • Low particulate spallation.
  • Can be autoclaved repeatedly.
  • Withstands repeated CIP and SIP cleaning and sterilization.
  • Meets USP class VI, FDA and NSF criteria.
  • Potential leaching of additives (lubricants).
  • Applications
    • Acids: Good
    • Alkaline solutions: Good
    • Solvents: Not recommended
    • Pressure: Not recommended
    • Viscous media: Good
    • Sterile media: Excellent
  • Complies with: FDA 21CFR177.2600, US Pharmacopoea Class VI, NSF listed (Standard 51).
  • Sterilization
    • Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 141°C.
    • Gas sterilization with ethylene oxide.
    • Sterilization with radiation up to 2.5 mrad.
    • Caution: Use special tubing version (welded stoppers) when autoclaving 2 or 3-stop color-coded tubing.

Order Info

DiameterMetricOutside

Specifications

Specifications

3-stop Tubing
Color-code: Black-Black
0.76 mm
2.36 mm
0.8 mm
Pharmaceutical and medical applications, foodstuffs, cell cultures and tissue. Three-stop tubing for MS/CA cassettes.
6 pcs./Pk.
0.76m I.D., 2.36mm O.D.
Potential leaching of additives (lubricants).
Excellent
FDA 21CFR177.2600 US Pharmacopoea Class VI NSF listed (Standard 51)
Autoclavable
PharMed Ismaprene
40 cm
Pump
-60°C
Acids, Alkalies
CO2 1200, O2 200, N2 80
Beige
135°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers