missing translation for 'onlineSavingsMsg'
Learn More

Medline Scientific™ ISF-7100 Floor Standing Incubator Shaker, 270 L, Stainless Steel

Product Code. 15593017
Click to view available options
Capacity (Metric):
270 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15593017

Brand: Medline Scientific™ AAH23342K

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Temperature Range: Ambient +5°C to 80°C

  • Microprocessor PID control
  • Three-point temperature calibration and automatic tuning
  • Orbital shaking motion in choice of amplitudes
  • Wide speed range even with heavy workload
  • Equipped with a direct drive brushless motor to generate smooth, quiet, high speed rotation
  • Automatic shaking speed adjustment in case of excessive workload such as unbalanced load placement, unusual vibrations caused from unstable floor or external shocks
  • High-velocity fan ensures uniform temperature distribution and rapid thermal recovery after door open
  • Air-tight silicone door seal with lockable door for safe storage of samples
  • Intuitive touch-screen LCD controller with easy icons and logical menus
  • Easy-set digital timer for shaking operation (1 min to 999 hr 59 min)
  • Easy sample monitoring and convenient sample loading
  • Clear observation of samples without affecting inner chamber’s environment thanks to the transparent top viewing window with bright LED lamps
  • Corrosion resistant stainless steel interior
  • Built-in RS-232 port and USB port for external control and data logging
  • Automatic run after power interruption
  • Temperature and shaking speed deviation alarm
  • Environment-friendly CFC-free refrigerant

Specifications

Accuracy ±1% of set speed
Capacity (Metric) Shelf 15 kg at 500 rpm, 25 kg at 400 rpm, 35 kg at 300 rpm
Description Speed range of 30 to 500 rpm
Capacity (Metric) 270 L
Chamber Material Stainless Steel
Temperature Range (Metric) Ambient +5° to 80°C
Type Incubator Shaker
Display LED
Model ISF-7100
Temperature Stability ±0.5°
Timer 1 min to 999 hr 59 min
Dimensions (D x W x H) Interior 634 x 894 x 480 mm
Dimensions (L x W x H) 854 x 1128 x 1035 mm
Weight (Metric) 277 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.