Learn More
Chemsplash Irradiated Zip Labcoat PB(6B) Elastic Cuff

Description
Chemsplash Sterile Lab Coat
- Chemsplash 55GSM Type 5B and 6B PB Fabric
- GAMMA Irradiated and Double Bagged
- Zip Fasten Front with Adhesive Flap Cover
- Elasticated Cuffs
- Fold Over Collar
- Silicone and Latex Free
- Anti-Static Material
- Non-Linting
- Conforms to ISO Cleanroom 14644-1:2015 Cleanroom Class 5-9
Description: Supplied GAMMA Sterile Irradiated and double bagged, the Chemsplash Lab Coat is made from Chemsplash fabric, which is soft and microporous. It is strong and resistant to chemical splash and dust. This lab coat is a 2/3 length coat with a collar and zip closure and elasticated wrists. It is anti-static to meet with EN1149-5:2008, lint-free and suitable for clean room applications. Conforms to ISO Cleanroom 14644-1:2015 Cleanroom Class 5-9. Chemsplash accessories can be used to protect the wearer from the environment or the environment from the wearer. The range has been designed to allow for maximum comfort and wearability.
Specifications
Specifications
| Product Type | Lab Coat |
| Size | Medium |
| Gender | Unisex |
| Material | Microporous Composite Fabric |
| Color | White |
| Closure Type | Zipper |
| Cuff Style | Elastic |
| Disposable | Single-use |
| Sterility | Sterile |
| Resistance | Liquids |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.