missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated Vinyl Cleanroom Tape

This irradiated vinyl cleanroom tape, with rubber, clean-peel adhesive, is extremely conformable and ideal for media preparation, batching, color-coding and packaging in critical and aseptic processing applications.

Brand:  Micronova™ CR100-12WHIRM

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 17103915

  • £646.00 / Each
Estimated Shipment: 24-06-2024
to see stock.
Add to basket

Description

Description

Used for media preparation, batching, color coding and packaging

The Micronova Irradiated Vinyl Cleanroom Tape is designed to limit particulate and bio-burden counts in critical and aseptic processing applications. This extremely conformable tape is ideal for sealing curved and irregular surfaces and the synthetic rubber adhesive ensures clean peel from wafer cartridges and most cleanroom work surfaces.

  • Irradiated, ultra processed, pressure-sensitive vinyl tape
  • Low particulate and bio-burden counts
  • Synthetic rubber adhesive, ensures clean peel from most surfaces
  • Extremely conformable; tapes and seals curved and irregular surfaces
  • Ideal for batching, color coding, packaging, etc. in aseptic areas
  • Excellent for clean construction areas
  • Can be written on with cleanroom pen
  • Cleanroom processed and wound on a plastic core
  • Supplied with full certification of irradiation and lot traceability
  • Individually double bagged
  • Available in Transparent, White and Light Blue
  • Available in 1/2, 3/4, 1 and 2-inch of widths
  • Roll length: 33 m (36 yd.)
Specifications

Specifications

Not Autoclavable
White
Sterile
60°F to 80°F
33 m x 12.7 mm (36 yd. x 0.5 in.)
33 m
12.7 mm
Rubber
Vinyl
Plate Sealing, Marking and Color Coding in Aseptic Environments
16°C to 27°C
36 yd.
0.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers