missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Iron Wire Brush
Click to view available options
Length (Metric):
260 mm
480 mm
550 mm
1000 mm
Diameter (Metric) Bristle:
30 mm
63 mm
80 mm
For Use With (Application):
For flask
For test tubes
For tubes
Unit Size:
Each
Description
- Iron wire, zincked
- Natural bristles
- Used with flasks and test tubes
- For cleaning flasks and bottles
Specifications
Specifications
| Product Type | Brush |
| Diameter (Metric) Bristle | 63 mm |
| For Use With (Application) | For flask |
| Length (Metric) | 480 mm |
| Length (Metric) Brush | 120 mm |
| Material | Iron Wire |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction