missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ Iron Test Kits
Click to view available options
Range:
0.05 to 4 mg/L
Unit Size:
Pack of 25
Specifications
Specifications
| Analytes | Triazine |
| For Use With (Application) | For waste water, drinking water, foodstuffs |
| For Use With (Equipment) | PhotoLab™ S6, PhotoLab™ S12, PhotoLab™ Spectral, spectroFlex, Photoflex photometers |
| Includes | Certificates |
| No. of Tests | 25 |
| Range | 0.05 to 4 mg/L |
| Sufficient For | 25 Tests |
| Test Method | Photometric |
| Type | CombiCheck Iron (Fe) cell test kit |
Safety and Handling
Product Identifier
- Iron Cell Test Method: photometric 0.05 - 4.00 mg/l Fe Spectroquant
- Danger
- Acute toxicity Category 3
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 B
- Skin sensitiser Category 1
- H290-May be corrosive to metals.
- H301-Toxic if swallowed.
- H311-Toxic in contact with skin.
- H314-Causes severe skin burns and eye damage.
- H317-May cause an allergic skin reaction.
- H331-Toxic if inhaled.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P311-IF exposed or concerned: Call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Ammonium thioglycolate, Thioglycolic acid
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction