Learn More
Iron powder, reduced, 99%, Thermo Scientific Chemicals
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Spécification
| Melting Point | 1538°C |
| Boiling Point | 2740°C |
| Quantity | 1000 g |
| Percent Purity | 99% |
Sécurité et traitement
- Iron powder
- Warning
- Flammable solid Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H228-Flammable solid.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P405-Store locked up.
- P501-Dispose of contents/container to accordance with local/regional/national/international regulations..
En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.