missing translation for 'onlineSavingsMsg'
Learn More

Novus Biologicals™ IR Fluorescent Particles, CyGreen, High Intensity

Product Code. 18658610 Shop All Bio Techne Products
Click to view available options
Quantity:
2 mL
Unit Size:
2mL
This item is not returnable. View return policy

Product Code. 18658610

Brand: Novus Biologicals™ NBP318612

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

High Intensity

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at 4°C. Do not freeze.
Color CyGreen
For Use With (Application) Flow Cytometry
Material Polystyrene
Product Type Fluroescent Carboxylate-Modified Particle
Quantity 2 mL
Diameter (Metric) 10 to 14 micron
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.