missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ IPP Refrigerated Incubator with Peltier Cooling and Twin Display, 749 L, Stainless Steel

Product Code. 13460229 Shop All Memmert Products
Click to view available options
Voltage:
115/230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13460229

Brand: Memmert™ IPP750plus

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Temperature Range: 0°C to 70°C

  • TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-color displays
  • Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
  • Process time does not start until the set temperature is reached
  • German, English, Spanish, French, Polish, Czech, Hungarian language settings
  • Three freely selectable temperature values
  • Temperature (Celsius or Fahrenheit), program time, time zones, summertime/wintertime
  • PRogram stored in case of power failure
  • AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
  • Visual and acoustic alarm

Specifications

Certifications/Compliance CE
Capacity (Metric) 749 L
Chamber Material Stainless Steel
Material Textured Stainless Steel, Rear Zinc-plated Steel
Plug Type German Type
Temperature Range (Metric) 0°C to 70°C
Type Refrigerated Incubator
Display High-definition TFT-color double display with touchscreen
Includes Works calibration certificate for 10°C and 37°C
No. of Doors 2
Temperature Accuracy 0.1°C
Dimensions (L x W x H) 1726 H x 1224 W x 874 D mm
Width (Metric) 1224 mm
Width (Metric) Interior 1040 mm
Height (Metric) 1726 mm
Height (Metric) Interior 1200 mm
Depth (Metric) Interior 600 mm
Shipping Weight (Metric) 279 kg
Weight (Metric) 208 kg
Electrical Requirements 115/230 V, 50/60 Hz, 1.2 w
Voltage 115/230 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.