missing translation for 'onlineSavingsMsg'
Learn More

AGMA IPA 70% in WFI Disinfectant

Product Code. 30066754
Change view
Click to view available options
Container Type:
Capped Bottle
Trigger Spray
Quantity:
20 x 500 mL
4 x 5 L
15 x 1 L
Unit Size:
Pack of 15
Pack of 20
Pack of 4
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Container Type Quantity Unit Size
30066754 Capped Bottle 4 x 5 L Pack of 4
30066759 Trigger Spray 20 x 500 mL Pack of 20
30066758 Trigger Spray 15 x 1 L Pack of 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30066754 Supplier AGMA Supplier No. 1214
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
 Restricted Item
Estimated Shipment: 05-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Keep your Cleanroom environment clean and protected with our 0.2μm filtered 70% IPA in WFI disinfectant sprays and wipes.

The 0.2 μm filtered IPA 70% in WFI quality water is perfect as a proven industry standard biocide within pharmaceutical and hospital cleanrooms.

Trigger sprays are commonly used in cleanrooms, they are a high cost-effective means of routine disinfection when used with Dry Wipes. Designed for ease of use by operators who prefer a compact size of Trigger Spray.

All products are fully traceable with accompanying certification and with a 2 year unopened shelf life.

Perfect for day-to-day disinfection across a range of surfaces including worktops, instruments, gloved hands and transferred items.

  • Efficacy independently validated
  • 0.2 μm filtered and blended with WFI quality water - high purity water
  • Ergonomic trigger with effective return mechanism
  • Manufactured in Grade D cleanroom
  • Full traceability with supporting analysis
  • 2 - year shelf life
  • Also available in 500 mL and 1 L trigger sprays, 5 L and wet wipe formats
  • EN14476, EN1276, EN1650 and EN13697

Specifications

Product Type Isopropyl Alcohol
Form Liquid
Scent Unscented
Sterility Non-sterile
Appearance Colorless
Autoclavable Not Autoclavable
Color Clear
Composition Isopropanol 70% v/v in WFI
Container Type Capped Bottle
Disposable Limited-use
Filtered Filtered
Flammable Yes
For Use With (Application) Cleanrooms and/or controlled environments subject to your contamination control strategies
Quantity 4 x 5 L
Show More Show Less

Use biocides safely. Always read the label and product information before use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.