missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific™ IP Series Standard Incubator with Uni-program System, 60 L, Stainless Steel
Description
- Choice of PID temperature control systems
- Temperature range 30 to 100°C
- Digital display of set and actual temperatures
- Communication port options
- Class 2 over-temperature protection
- Stainless steel radiused interiors
- Removable shelf runners
- Adjustable vent
Specifications
Specifications
| Capacity (Metric) | 60 L |
| Chamber Material | Stainless Steel |
| Temperature Range (Metric) | 30°C to 100°C |
| Type | Standard Incubator |
| Dimensions (D x W x H) Interior | 400 x 400 x 400 mm |
| Dimensions (L x W x H) | 590 x 735 x 575 mm |
| Weight (Metric) | 50 kg |
| Wattage | 200 w |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?