missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific™ IP Series Standard Incubator with Multi-program System, 60 L, Stainless Steel
Click to view available options
Capacity (Metric):
60 L
Description
- Choice of PID temperature control systems
- Temperature range 30 to 100°C
- Digital display of set and actual temperatures
- Communication port options
- Class 2 over-temperature protection
- Stainless steel radiused interiors
- Removable shelf runners
- Adjustable vent
Specifications
Specifications
| Capacity (Metric) | 60 L |
| Chamber Material | Stainless Steel |
| Temperature Range (Metric) | 30°C to 100°C |
| Type | Standard Incubator |
| Dimensions (D x W x H) Interior | 400 x 400 x 400 mm |
| Dimensions (L x W x H) | 590 x 735 x 575 mm |
| Wattage | 200 w |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction