missing translation for 'onlineSavingsMsg'
Learn More

LTE Scientific™ IP Series Incubator, 250 L, Multi-Program with Fan Circulation

Product Code. 15593497
Change view
Click to view available options
Capacity (Metric):
150 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric)
15593497 150 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15593497 Supplier LTE Scientific™ Supplier No. IP150MF

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

IP Series Incubator comes with 3 shelves and can store up 8 multi-step cycles at one time.

  • IP Series

Specifications

Capacity (Metric) 150 L
Chamber Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.