missing translation for 'onlineSavingsMsg'
Learn More

KERN and SOHN IoT-Line Stainless Steel Platform Scale

Product Code. 30182904
Encompass_Preferred
Change view
Click to view available options
Capacity:
15 to 30 kg
60 to 150 kg
Dimensions (L x W x H):
500 x 400 x 120 mm
650 x 500 x 139 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Dimensions (L x W x H) Unit Size
30182904 15 to 30 kg 500 x 400 x 120 mm Each
30182896 60 to 150 kg 650 x 500 x 139 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30182904 Supplier KERN and SOHN Supplier No. SXC 30K3LM
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A futuristic scale with up to four data interfaces and optional alibi memory, with optional verification

  • Ideal for robust industrial applications
  • Platform: made entirely of stainless steel with hermetically welded stainless steel load cell and protection against dust and water splashes (IP68, IP69K)
  • Display device: stainless steel with dust and splash water protection (IP68) and integrated power supply
  • Ideal for the increased hygienic requirements in the food industry
  • Superior display size: digit height 48 mm with bright backlight for easy reading of weighing results, even in poor lighting conditions
  • Standardized, convenient KERN concept of operation: consistency across products in terms of design, menu structure, button functions, interface connection, and interface protocol
  • Industry 4.0: The exchange of data and control commands is optional using up to four interfaces to suit individual requirements: two wired connections (RS-232, Ethernet, USB, or analog module) and two wireless connections (WiFi, Bluetooth)
  • Each interface can be set up separately, e.g.:
    • Interface 1 (WiFi): continuous sending to a PC for documentation of a process
    • Interface 2 (RS-232): print stable weight
    • Interface 3 (analog module): controlling a device when the target weight is reached
    • Interface 4 (Bluetooth): continuous sending to a tablet to monitor a process
  • Data query and remote control of the balance using a computer or CRM/ERP systems with the KERN Communication Protocol
  • Available as an option with Alibi memory for paperless archiving of weighing results. This also allows electronic evaluation and further processing of results from verified weighings

Specifications

Capacity 15 to 30 kg
Dimensions (L x W x H) 500 x 400 x 120 mm
Product Type Industrial Floor Scale
Display Type LCD
Readability 0.005 kg, 0.01 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.