missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KERN and SOHN IoT-Line Compact Laboratory Balance
Click to view available options
Capacity:
200 g
300 g
1200 g
2000 g
3600 g
6000 g
10 kg
Readability:
0.001 g
0.01 g
0.0001 kg
0.1 g
1 g
Unit Size:
Each
Description
- Industry 4.0: The integrated KERN Universal Port (KUP) allows the connection of external KUP interface adapters such as RS-232, USB, Bluetooth, WIFI, Analogue, Ethernet, etc. The advantage is that the KUP interface adapters are plugged in, i.e., retrofitting interfaces is conveniently possible without opening the scale housing or complicated installation.
- The interface adapters enable convenient transmission of weighing data to networks, PCs, smartphones, tablets, laptops, printers, etc. Additionally, control commands and data inputs can be sent to the scale via the connected devices.
- With the KERN KUP-13 extension box, up to three KUP interface adapters can be operated in parallel on the scale.
- KERN Communication Protocol (KCP): The KCP permits searching and remote control of the balance using external control devices or computers
- Standardised, simplified concept of operation
- PRE-TARE function for manual subtraction of a known container weight, useful for checking fill levels
- With the recipe function, you can weigh the different ingredients of a mixture. As a check, you can also call up the total weight of all the ingredients.
- Weighing with tolerance range (checkweighing): a visual signal helps with portioning, dispensing, or grading.
- Freely programmable weighing unit, e.g., display directly in special units such as length of thread g/m, paper weight g/m², or similar.
- A special Anti-Shock system between the weighing plate and weighing cell reduces vibrations during the weighing process, ensuring rapid, reliable weighing results.
- Protective working cover included with delivery
Specifications
Specifications
| Capacity | 200 g |
| Display Type | LCD |
| Readability | 0.001 g |
| Linearity | ±0.005 g |
| Type | Precision Balance |
| Dimensions (D x W x H) | 163 x 245 x 65 mm |
| Dimensions (L x W x H) | 163 x 245 x 65 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction