missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Ionselective Indicator Electrode
For YSI TitroLine Autotitrators
Brand: SI Analytics™ 285216312
Code : NEW
Additional Details : Weight : 0.25000kg
Description
- Copper Junction
- pH Range: 2 to 6
Specifications
Ag/AgCl | |
Plastic | |
0°C to 80°C |
1 m | |
Cu 1100 A | |
Ion Selective Indicator Electrode |