missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ ION-ULTRA-90 Type 90 Safety Storage Cabinet for Lithium-ion Batteries
Shop All asecos ProductsDescription
- Robust construction and longevity: robust, high-quality, scratch-resistant outer body with powder-coated textured surface
- Convenient cabinet entry: open both doors at the same time with just one hand
- Easy handling with comfort: Doors stop for safe and convenient operation and close automatically after 10 seconds
- Integrated potential-free alarm contact for strongly recommended alarm forwarding. Optionally available with module for remote signalling.
- No unauthorized use: doors lockable with cylinder locking (integration in an existing locking system possible) and locking state indicator (red/green). Permanent locking of the doors by automatic 2-point locking
- Integrated transport base: In the event of an emergency, immediate evacuation and transport of the cabinet to a safe place outdoors
- Easy alignment: adjusting aids to compensate for uneven floor
- Smoke detector and two temperature sensors for fire detection and forwarding the alarm to the building management system.
- Ventilation integrated in the head section to prevent heat build-up during battery charging
- Pressure relief in the head section
- All-around protection: 90 minute fire protection from outside to inside (type 90/type tested in accordance with EN 14470-1) and for more than 90 minutes fire resistance for fires from inside to outside
- LED display with visual and audible alarm for a quick indication of emergencies without opening the cabinet doors
Specifications
Specifications
| Certifications/Compliance | EN 14470-1, GS, CE |
| Configuration | UK Plug Type |
| Depth (English) Interior | 22.24 in. |
| Depth (Metric) Exterior | 650 mm |
| Depth (Metric) Interior | 565 mm |
| Dimensions (D x W x H) Interior | 565 x 1050 x 1643 mm |
| Dimensions (D x W x H) | 650 x 1193 x 1953 mm |
| Door Style | Auto-close |
| For Use With (Application) | Safe Active and Passive Storage of Lithium-ion Batteries |
| For Use With (Equipment) | Lithium-ion Batteries |
| Show More |
For indoor use only.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?