missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ Ion-Selective Indicator Electrode

Product Code. 15858684 Shop All SI Analytics Products
Click to view available options
Length (Metric):
120 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15858684

Brand: SI Analytics™ 285216295

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

SI Analytics™ Ion-Selective Indicator Electrode is a combination electrode with a plug head.

  • Parameter: Fluoride
  • With plastic shaft
TRUSTED_SUSTAINABILITY

Specifications

Description Measuring Range: 0.02 mg/L to saturated
Length (Metric) 120 mm
Material Plastic
pH Range 5 to 7
Model F 1100 PLH
Temperature (Metric) Range 0 to 80°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.