missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics Ion selective Combination Electrode with Plug-in Type NO 60
Robust, reliable, ready-to-use ion-selective combination electrode with plug-in type NO 60 that is ideal for use in many laboratories, scientific, and research environments.
Brand: SI Analytics 285130360
Additional Details : Weight : 0.25000kg
Description
- Ion Selective Electrode Access Comb. S7 NO 60
- ScienceLine Ion Selective Electrode NO 60
- Schott SI Analytics Model NO 6
- Parameter: Nitrate
- Temp. range [°C]:0 … +40
- pH Range: 2.5 … 11
- Measuring Range: 0.4 … 62,000
Specifications
Ion selective Combination Electrode with Plug-in Type NO 60 | |
Ion selective Combination | |
Plug-in Type NO 60 |
2.5 … 11 | |
Electrode | |
0°C to 40°C |