missing translation for 'onlineSavingsMsg'
Learn More

Ion Chromatography (IC) Multi Element Anion Standard in Water (5 Elements), Reagecon
BIOPHARMA

Product Code. 11526693 Shop All Reagecon Products
Change view
Click to view available options
Quantity:
100 mL
Unit Size:
100mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11526693 100 mL 100mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11526693 Supplier Reagecon Supplier No. ICAS501
  • ONLINE EXCLUSIVE PRICE
    £516.00
    £469.73 / 100mL
    Save £46.27
    8% Off
View all promotions
 Restricted Item
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactued from ultra-pure salts gravimetrically

  • Tested by ISO 17025 accreditation for calibration of laboratory balances
  • ISO/IEC 17025 for:
    • Temperature calibration in -90 to 650 °C
    • Density measurement using oscillating u-tube and Bingham pycnometry methods
    • Certain complexometric titrations
  • All volumetric titrimetric and gravimetric functions carried out under highly regulated temp regime
  • Produced in highly controlled cleanroom environment using ultra-pure water, triple distilled acids and triple leached pre-cleaned bottles
  • All uncertainties of measurement calculated according to Eurachem/CITAC guidelines and reported at 95% confidence level

Specifications

Packaging HDPE triple-leached
Analyte or Component Names 100 μg/mL each of fluoride and chloride, 200 μg/mL each of nitrate, phosphate and sulphate
Physical Form Liquid
Technique Ion Chromatography, Anion Measurement
Certifications/Compliance GHS/OSHA, REACH
Type Ion Chromatography Standard
Element Fluoride, Chloride, Nitrate, Phosphate, Sulfate
Solvent or Matrix Water
Quantity 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.