missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Ion Chromatography (IC) Acrodisc™ Syringe Filters

Product Code. 17184321
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Diameter (Metric):
13 mm
25 mm
Quantity:
100/Pk.
100/Pk., 300/Cs.
1000/Pk.
50/Pk.
50/Pk., 200/Cs.
Unit Size:
Pack of 100
Pack of 1000
Pack of 50
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Diameter (Metric) Quantity unitSize
17184321 0.45 μm 13 mm 100/Pk. Pack of 100
17134361 0.2 μm 25 mm 50/Pk. Pack of 50
17144361 0.45 μm 25 mm 50/Pk., 200/Cs. Pack of 50
17174321 0.2 μm 13 mm 100/Pk., 300/Cs. Pack of 100
17154401 0.45 μm 25 mm 1000/Pk. Pack of 1000
17154391 0.45 μm 13 mm 1000/Pk. Pack of 1000
17144391 0.2 μm 13 mm 1000/Pk. Pack of 1000
17144401 0.2 μm 25 mm 1000/Pk. Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17184321 Supplier Cytiva Supplier No. 4485
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These syringe filters are specifically designed for ion chromatography applications and optimized to provide the most consistent results when analyzing ionic species.

  • For research use only
TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) Supor (Hydrophilic PES)
Pore Size 0.45 μm
Sterility Non-sterile
Filtration Area 1 cm2
Housing Material Polypropylene
No. per Case 300/Cs.
Quantity 100/Pk.
Diameter (Metric) 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.