missing translation for 'onlineSavingsMsg'
Learn More

A&D Weighing Ion BM Series Balance
GREENER_CHOICE

Product Code. 16418365
Change view
Click to view available options
Capacity:
2.1 g/5.2 g
22 g
220 g
320 g
5.1 g/22 g
5.2 g
520 g
Readability:
0.001 mg
0.001 mg/0.01 mg
0.01 mg
0.1 mg
1 μg
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability unitSize
16418365 2.1 g/5.2 g 0.01 mg Each
16630982 22 g 0.001 mg Each
16640982 220 g 0.1 mg Each
16650982 5.1 g/22 g 0.001 mg/0.01 mg Each
16660982 320 g 0.1 mg Each
16670982 520 g 0.1 mg Each
16854591 5.2 g 1 μg Each
16864591 2.1 g/5.2 g 0.001 mg/0.01 mg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 16418365 Supplier A&D Weighing Supplier No. BM252
  • ONLINE EXCLUSIVE PRICE
    £8164.70
    £6346.00 / Pack of 1
    Save £1818.70
    22% Off
Estimated Shipment: 12-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

A&D BM Ion series micro balance provides accurate measurement for precision weighing with micrograms readability.

  • Easy, fanless elimination of static electricity using a built-in ionizer
  • Anti-static breeze break
  • Comes equipped with the AD-1676 tabletop breeze break (medium) as standard (BM-5/5D)
  • Large weighing chamber for improved usability
  • Built-in temperature, humidity, and atmospheric pressure sensors
  • Interlockable slide doors allowing efficient operation with both hands
  • Motorized calibration with an internal mass:
  • Automatically triggered based on temperature variation
  • Triggered by operator
  • Clearly visible, white-backlit LCD
  • Memory: up to 200 data sets
  • AD-1688 as standard accessory: dedicated USB key to record weighing data as well as environmental parameters into MS Excel readable files
  • 12 weighing units: g, mg, oz, ozt, ct, mom, dwt, GN, tael, tola, pcs (counting), %
  • Special pans/holders for BM-5/5D/20/22: Small pans for sampling minute amounts, holders for PM filters, holders for microfuge tubes
  • Optional pipette accuracy testing kit
  • Interfaces: RS-232C (standard), Quick USB (standard), Ethernet (optional)

Specifications

Certifications/Compliance GLP/GMP/GCP/ISO
Connection Type RS-232 C and Quick USB
Capacity 2.1 g/5.2 g
Display Type Reverse-backlit LCD
Readability 0.01 mg
Linearity ±0.10 mg
Model BM-252
Repeatability 0.03 mg (for 100 g)
Stabilization Time 8 seconds
Type Micro Analytical Balance
Width (Metric) 259 mm
Height (Metric) 326 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.