missing translation for 'onlineSavingsMsg'
Learn More

Iodine Solution, Wij'S, Pure, Indicator Grade, Fisher Chemical™

Product Code. p-7073148 Shop All Fisher Chemical Products
Click to view available options
Quantity:
1 L
2.5 L
Unit Size:
1 L
2.5 L
This item is not returnable. View return policy

Product Code. 10548230

Brand: Fisher Chemical J/4500/PB15

Request Bulk or Custom Formats

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

2.5L, 118 deg.C, Amber, 17 deg.C, 11354, Plastic Coated Glass bottle, Liquid, 2.1, 11mmHg at 20 deg.C

TRUSTED_SUSTAINABILITY

Chemical Identifiers

MDL Number 11354

Specifications

Boiling Point 118°C
Melting Point 17°C
Color Amber
pH 2
Physical Form Liquid
Quantity 1 L
Packaging Plastic Coated Glass bottle
Vapor Pressure 11mmHg at 20°C
Density Vapor Density: 2.1
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.