missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Iodine Determination Flask with Conical Ground Joint

Product Code. 10769481
Change view
Click to view available options
Capacity (Metric):
100 mL
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10769481 100 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10769481 Supplier Lenz Laborglasinstrumente™ Supplier No. 03026037
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of DURAN™ borosilicate glass. Lenz Laborglasinstrumente™ Iodine Determination Flask with Conical Ground Joint has a with a narrow tubular neck and a flat bottom used to manipulate solutions or to carry out titrations.

  • Made of DURAN™ borosilicate glass
  • With hollow hexagonal stopper
  • With graduations

Specifications

Capacity (Metric) 100 mL
Material Borosilicate Glass, Duran Glass
Height (Metric) Iodine Determination Flask, 100mL, 64 mm dia. Flask , 29/32 NS Socket , Duran Glass, with Conical Ground Joint, Includes Hollow Hexagonal Stopper NS 29/32, Inscription Label
Includes Hollow Hexagonal Stopper
Closure Type Hollow Hexagonal Stopper
Diameter (Metric) Outer 64 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.