missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ IO90.195.120.PC.WDC Type 90 ION-PRO-90 Safety Storage Cabinet for Lithium-ion Batteries

Product Code. p-200007236 Shop All asecos Products
Change view
Click to view available options
No. of Shelves:
3
4
5
6
Weight (Metric):
518 kg
525.5 kg
533 kg
540.5 kg
Includes:
3 Socket Strips (UK)
4 Socket Strips (UK)
5 Socket Strips (UK)
6 Socket Strips (UK)
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Shelves Weight (Metric) Includes unitSize
17916100 3 518 kg 3 Socket Strips (UK) Each
17906110 4 525.5 kg 4 Socket Strips (UK) Each
17966100 5 533 kg 5 Socket Strips (UK) Each
17916110 6 540.5 kg 6 Socket Strips (UK) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17916100 Supplier Asecos™ Supplier No. 4126904741399

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The ION-PRO-90 Type 90 Safety Storage Cabinet comes with perforated shelves, socket strips, and bottom collecting sump.

  • Robust, high-quality,scratch-resistant outer body with powder-coated textured surface
  • Open both doors at the same time with just one hand
  • Integrated potential-free alarm contact for strongly recommended alarm forwarding
  • Optionally available with relay module and module for remote signalling
  • Doors are lockable with cylinder locking (integration in an existing locking system possible) and locking state indicator (red/green)
  • Permanent locking of the doors by automatic 2-point locking
  • In the event of an emergency, immediate evacuation and transport of the cabinet to a safe place outdoors
  • Adjusting aids to easily compensate for uneven floor
  • Smoke detector and temperature sensor for fire detection and forwarding the alarm to the building management system
  • Extraction unit to prevent heat build-up during battery charging
  • Pressure relief in the head section
  • 90 min. fire protection from outside to inside (type tested in accordance with EN 14470-1) and for more than 90 min. fire resistance for fires from inside to outside
  • LED display with visual and audible alarm for a quick indication of emergencies without opening the cabinet doors
  • Fire suppression system triggers in the event of a fire inside the cabinet automatically
  • Perforated shelves are made of powder-coated sheet steel

Specifications

Certifications/Compliance EN 14470-1, CE
Depth (English) Interior 20,551 in.
Depth (Metric) Exterior 615 mm
Depth (Metric) Interior 522 mm
Dimensions (D x W x H) Interior 522 x 1050 x 1647 mm
Dimensions (D x W x H) 615 x 1193 x 2224 mm
Door Style Wing
For Use With (Application) Safe Active and Passive Storage of Lithium-ion Batteries
Height (English) Interior 64,842 in.
Height (Metric) Exterior 2224 mm
Height (Metric) Interior 1647 mm
Includes 3 Socket Strips (UK)
Load Bearing Capacity 75 kg
Model IO90.195.120.PC.WDC
No. of Doors 2
No. of Shelves 3
Shelf Type Perforated
Surface Coating Powder-coated, Textured
Weight (English) 1141.99 lb.
Weight (Metric) 518 kg
Width (English) Interior 41,339 in.
Width (Metric) Exterior 1193 mm
Width (Metric) Interior 1050 mm
Color Anthracite Gray, Gentian Blue
Depth (English) Exterior 24,213 in.
Height (English) Exterior 87,559 in.
Height (Metric) Opening 500 to 520 mm
Material Gypsum, Sheet Steel
Product Type Flammables Storage Cabinet
Width (English) Exterior 46,969 in.
Show More Show Less

For indoor use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.