Learn More
Invitrogen™ E-Gel™ 48 Agarose Gels, 4%
Precast, ready-to-use, agarose gels designed for medium-throughput resolution of DNA fragments
Brand: Invitrogen™ G800804
183.40 GBP valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : 50
Additional Details : Weight : 0.04536kg
Includes: Each box of E-Gel 96 gels contains 8 gels and a manual.
Description
- Each gel contains 48 sample wells and 4 marker wells with a 3.2cm run length
- Load the E-Gel 48 gel with a multi-channel pipettor or robotic liquid handling systems for increased throughput
- Run in mother and daughter integrated power supplies
- DNA bands resolve clearly in 20 minutes
- For DNA fragments between 10 bp and 400 bp
Agarose Gel Electrophoresis, DNA and RNA Purification and Analysis, Nucleic Acid Gel Electrophoresis and Blotting
Order Info
Shipping Condition: Room Temperature
Specifications
• Each box of E-Gel™ 48 gels contains 8 gels and a manual Store at room temperature. |
|
E-Gel | |
10 to 400 bp | |
48-well |
4% | |
Agarose Gel | |
Ethidium Bromide | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.