Learn More
Invitrogen™ ChargeSwitch™ gDNA Buccal Cell Kit
ChargeSwitch gDNA Buccal Cell Kit maximizes the yield of high quality genomic DNA from buccal samples for rapid buccal swab processing.
Brand: Invitrogen™ CS1102110
Code : 50
Additional Details : Weight : 4.80000kg
Description
- Sample size 1 buccal swab; Typical performance up to 6 μg
- Maximum yield sensitivity
- Rapid single-tube protocol, suitable for automation
- High-quality DNA for downstream Single Tandem Repeat (STR) analysis
- ChargeSwitch gDNA Buccal Cell Kit maximizes the yield of high quality genomic DNA from buccal samples for rapid buccal swab processing
Specifications
Buccal Cell | |
Kit | |
Buccal Samples | |
High-throughput Compatible | |
ChargeSwitch™ | |
960 Preps | |
Genomic DNA |
All components of the ChargeSwitch™ gDNA Buccal Cell Kits are shipped at room temperature. Upon receipt, store the Proteinase K at 4°C. Store all other components at room temperature. All components are guaranteed stable for 6 months, if stored properly. |
|
ChargeSwitch Chemistry | |
Forensic | |
960 Preps | |
gDNA Buccal Cell Kit | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.