missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ BrightStar™-Plus Positively Charged Nylon Membrane, 30 cm x 3 m

Product Code. 10440535
Click to view available options
Quantity:
1 roll
Unit Size:
Each
This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Product Code. 10440535

Brand: Invitrogen™ AM10104

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

For use with radiolabeled and nonisotopic probes for northern and other blot applications

  • For consistent, reliable results with minimal background
  • One roll of 30cm x 3m is provided
  • This membrane exhibits exceptionally low nonspecific binding in nonisotopic detection applications when used with proprietary blocking and wash solutions

DNA and RNA Purification and Analysis, Dot Blotting, Northern Blotting, Nucleic Acid Gel Electrophoresis and Blotting, Proteins, Expression, Isolation and Analysis, Southern Blotting

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at room temperature.
Product Type Nylon Membrane
Membrane Nylon Membrane
Quantity 1 roll
Shipping Condition Room Temperature

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.