missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Inventory Storage Racks
Click to view available options
Holds:
A-2 Tubes
Description
- For use in cryogenic chest freezers MDF-1156
Specifications
Specifications
| Product Type | Freezer Rack |
| Holds | A-2 Tubes |
| Material | Aluminum |
| Positions | 6 |
| For Use With (Equipment) | Panasonic MDF-1156/ATN |
| Dimensions (L x W x H) | 516 x 142 x 141 mm |
| Height (Metric) | 79 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction