missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Intrafix™ SafeSet N.T.P. Premium IV Administration Set
Description
- Neutrapur™ tubing
- Injection site with grip plate
- Suitable for gravity infusion and pressure infusion with defined, non-dedicated infusion pumps (pressure resistant up to 2 bar).
- Ergonomically designed 3-part drip chamber for comfortable, secure handling.
- Advanced precise roller clamp.
- Soft, clear PVC tubing with new type of safe plasticizer.
- AirStop: an innovative, hydrophilic depth filter membrane ensuring AirStop safety in case of emptied fluid container. Maintains the tubing completely filled with fluid. Works further as a particle filter with a filtration efficiency of 15μm and even lower.
- PrimeStop: a protective cap lined with a bacteria-tight hydrophobic membrane placed on the Luer Lock fitting, stops fluid leaking and protects against contamination. PrimeStop automates priming and ends messy dripping.
- Intrafix SafeSet helps prevent air infusion and infusion-related infection, reduces work load, saves time and costs and ensures a closed system during priming.
Specifications
Specifications
| Certifications/Compliance | ISO 8534-4/8 |
| Material | Neutrapur (Tubing) |
| Includes | AirStop, PrimeStop, Injection Site with Grip Plate |
| Length (Metric) | 180 cm |
| Product Type | Vented IV administration set for gravity or pressure infusion |
| Max. Pressure | 2 bar |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?