missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ E-A-R™ E-A-Rsoft Yellow Earplugs
missing translation for 'orderingAttributeHoverText'
Corded:
Corded
Uncorded
missing translation for 'unitSize'
1 pair
200 pairs
250 pairs
Description
- Made from a slow expanding, PU foam material
- Provides evenly distributed pressure, giving flexibility, and a good seal with optimum comfort.
- Bright, neon color makes it appealing to wearers
Specifications
Specifications
| Color | Yellow Neon |
| Certifications/Compliance | CE Approved |
| For Use With (Application) | For general industrial use |
| Pairs per Package | 250 Pairs |
| Noise Reduction Rating (NRR) | 36 dB |
| Corded | Uncorded |
| Product Type | Ear Plugs |
| Material | Polyurethane |
| Style | Roll-down |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction