missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Faster™ Internal H14 HEPA Filter for SafeFAST Premium Cabinets
Description
- Specifically for the secondary internal exhaust HEPA filter for the Faster SafeFAST Premium Cabinets
Specifications
Specifications
| Efficiency | 99.99% |
| Filter Type | H14 Hepa |
| For Use With (Equipment) | SafeFAST Premium 212 |
| Length (English) | 4 ft. |
| Material | Borosilicate Microfiber |
| For Use With (Application) | Trapping Bacteria and Other Particles at 0.3 μm |
| Product Line | SafeFAST Cabinet |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?