missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tuttnauer Internal Flex Support
Shop All Tuttnauer Products
Click to view available options
:
Flex Support; Height: 200 mm
Description
- Flexible internal support with height 200 mm, for nozzles diameter 6 mm.
Specifications
Specifications
| Material | Stainless Steel |
| Product Type | Support |
| For Use With (Equipment) | Tiva Washer |
| Height (English) | 7.9 in. |
| Height (Metric) | 200 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction