missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Intermediate-Polarity Deactivated Fused Silica Guard Columns and Transfer Lines, Length: 10 m
Click to view available options
Diameter (Metric) Inner:
0.32 mm
0.53 mm
Diameter (Metric):
0.45 ± 0.04 mm
0.69 ± 0.05 mm
Quantity:
6 Pk.
Ea.
Description
- Wide range of applications
- Maximum temperature 325°C
- Diameters greater than 0.10mm tested with Grob test mix to ensure high inertness
Specifications
Specifications
| Diameter (Metric) | 0.45 ± 0.04 mm |
| Type | Intermediate-Polarity, Deactivated Fused Silica |
| Diameter (Metric) Inner | 0.32 mm |
| Length (Metric) | 10 m |
| Quantity | Ea. |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction