missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Intermediate-Polarity Deactivated Fused Silica Guard Columns and Transfer Lines, Length: 10 m

Product Code. 12965209
Encompass_Preferred
Click to view available options
Diameter (Metric) Inner:
0.32 mm
0.53 mm
Diameter (Metric):
0.45 ± 0.04 mm
0.69 ± 0.05 mm
Quantity:
6 Pk.
Ea.
This item is not returnable. View return policy

Product Code. 12965209

Brand: Restek™ 10048

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Most common solvents easily wet and create a uniform film on the tubing surface

  • Wide range of applications
  • Maximum temperature 325°C
  • Diameters greater than 0.10mm tested with Grob test mix to ensure high inertness

Specifications

Diameter (Metric) 0.45 ± 0.04 mm
Type Intermediate-Polarity, Deactivated Fused Silica
Diameter (Metric) Inner 0.32 mm
Length (Metric) 10 m
Quantity Ea.
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.