missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Interior Lighting

Product Code. p-200007406 Shop All BINDER Products
Click to view available options
Voltage:
230/240 V
400 V
Includes:
1 x 15 W Light Bulb
2 x 15 W Light Bulbs
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17817808

Brand: BINDER™ 80122318

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Interior Lighting with 15 W light bulb.

  • Accessory

Specifications

For Use With (Equipment) M E3.1 Drying and Heating Oven (M 56, M 115, M 260)
Material Glass
Type Interior Lighting
Includes 1 x 15 W Light Bulb
Voltage 230/240 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.