missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Interior IP68 Socket for UN75plus
Shop All Memmert Products
Click to view available options
Amperage:
2 A
Unit Size:
Each
Description
- Can only be ordered with limited temperature range - max. +60°C)
- Electrical Requirements: 230 V, 2 A, 500 W
- Can be switched off with the On/Off switch
- Cannot be switched individually
- Moisture tight IP68
- Requires option A8 against surcharge
Specifications
Specifications
| For Use With (Equipment) | UN75plus Oven |
| Type | Interior Socket |
| Voltage | 230 V |
| Amperage | 2 A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction