missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Interface Converter Connection Cable Set
Shop All BINDER Products
Click to view available options
Voltage:
120 V
230 V
Unit Size:
Each
Description
- Set of connection cables and interface connector RS 422 or RS 232
- For either 10 interfaces or one unit
Specifications
Specifications
| Description | Interface converter - RS 422 cable set and RS 232 / RS 422 interface converter for connection to 10-way plug distributor or for connection to a unit |
| For Use With (Equipment) | Multi Management Software APT-COM™ |
| Material | Plastic |
| Type | Cable Set |
| Electrical Requirements | 230 V, 50/60 Hz |
| Voltage | 230 V |
| Frequency | 50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction