missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor I-300 Vacuum Controller and Interface

Product Code. 15510600 Shop All Buchi Products
Click to view available options
Includes:
Kit for V-300/600
Kit for V-300/600 Woulff Bottle
Kit for V-300/600, Woulff Bottle
Standalone
Valve Unit
Valve Unit; Use: Non-BUCHI Vacuum Source
For Use With (Equipment):
R-300
R-300 with Non-BUCHI Vacuum Pumps
R-300, Non-BUCHI Vacuum Pumps
R-300, V-300, V-600
Model:
Pro
Standard
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15510600

Brand: BUCHI 11I300P20

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The BUCHI Interface I-300 controls all distillation parameters of a Rotavapor R-300 system including the optional V-300 Vacuum Pump and F-3XX series chillers.

  • Easy plug and play integration into a Rotavapor R-300 system at any time
  • Central control of all process parameters such as rotation speed, temperature (heating, cooling, vapor) and pressure
  • Remote monitoring on smart phones including push notifications and live view
  • Modes: manual, timer, continuous
  • Flexibility of the interface allows easy installation and convenient operation from multiple positions:
    • Rotavapor handle
    • Vacuum pump
    • Fume hood or lab bench wall
  • Stand-alone operation to locally control a central vacuum system
  • Synchronized processing thanks to centrally controlled rotary evaporator, heating bath, speed-controlled vacuum pump and recirculating chiller
  • Unattended operation (optional):
    • Automatic distillation with CloudDest sensor
    • Foam sensor for foaming samples

Specifications

Material Synthetic
Type Interface
For Use With (Equipment) R-300
Includes Kit for V-300/600 Woulff Bottle
Model Pro
Length (Metric) 122 mm
Width (Metric) 50 mm
Height (Metric) 221 mm
Electrical Requirements 30 VDC
Voltage 30 VDC
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.