missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Interchangeable Platforms for Innova™ 2350 Shaker
Click to view available options
Holds:
125 mL Erlenmeyer Flasks
250 mL Erlenmeyer Flasks
No. of Positions:
70
96
Unit Size:
Each
Description
- Holds Erlenmeyer flasks
- Dedicated platform
- Made of marine plywood
Specifications
Specifications
| Holds | 125 mL Erlenmeyer Flasks |
| Material | Marine Plywood |
| Dimensions (L x W) | 91 x 61 cm |
| For Use With (Equipment) | Innova™ 2300/43/43R and Excella™ E10/E25/E25R Shakers |
| No. of Positions | 96 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction