missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Interchangeable Platform for Innova™ 5000 Multi-tier Shaker
Click to view available options
Holds:
1 L Erlenmeyer Flasks
125 mL Erlenmeyer Flasks
2 L Erlenmeyer Flasks
2.8 L Fernbach Flasks
250 mL Erlenmeyer Flasks
4 L Erlenmeyer Flasks
500 mL Erlenmeyer Flasks
6 L Erlenmeyer Flasks
No. of Positions:
8
9
14
23
42
64
90
Unit Size:
Each
Description
- Holds Erlenmeyer flasks or Fernbach flasks
- Dedicated platform
Specifications
Specifications
| Holds | 250 mL Erlenmeyer Flasks |
| For Use With (Equipment) | Innova™ 5000 Multi-tier Shaker |
| No. of Positions | 64 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction