missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Interchangeable Platform for Innova™ 5000 Multi-tier Shaker

Product Code. 11379964
Change view
Click to view available options
Holds:
1 L Erlenmeyer Flasks
125 mL Erlenmeyer Flasks
2 L Erlenmeyer Flasks
2.8 L Fernbach Flasks
250 mL Erlenmeyer Flasks
4 L Erlenmeyer Flasks
500 mL Erlenmeyer Flasks
6 L Erlenmeyer Flasks
No. of Positions:
8
9
14
23
42
64
90
Förpackningsstorlek:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Produktkod. Holds No. of Positions unitSize
11379964 125 mL Erlenmeyer Flasks 90 Each
11389964 250 mL Erlenmeyer Flasks 64 Each
11399964 500 mL Erlenmeyer Flasks 42 Each
11309974 1 L Erlenmeyer Flasks 23 Each
11319974 2 L Erlenmeyer Flasks 14 Each
11329974 2.8 L Fernbach Flasks 9 Each
11339974 4 L Erlenmeyer Flasks 9 Each
11349974 6 L Erlenmeyer Flasks 8 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Denna artikel kan inte returneras. Se returpolicy
Produktkod. 11379964 Leverantör Eppendorf™ Leverantörsnummer M11969900

Please to purchase this item. Need a web account? Register with us today!

Denna artikel kan inte returneras. Se returpolicy

This interchangeable platform fits shaker model 5000.

  • Holds Erlenmeyer flasks or Fernbach flasks
  • Dedicated platform
TRUSTED_SUSTAINABILITY

Specifikationer

Holds 125 mL Erlenmeyer Flasks
For Use With (Equipment) Innova™ 5000 Multi-tier Shaker
No. of Positions 90
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.